Zoro Homepage

Milling Insert, Parallelogram, SP, XP3320

  • Mfr # 52101014

  • Zoro # G7768400


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Inscribed Circle
0.750 in
Cutting Direction
Right Hand
Workpiece Compatibility
Cast Iron (K), Hardened (H), Stainless (M), Steel (P), Super Alloy (S)
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52101014
Zoro #
G7768400
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
0750
Nose Radius
0.375"
Insert Thickness
5.00mm
Width
15.00mm
Radius
180 Degrees
Corner Radius
3/8 in
Cutting Edge Length
3/4 in
Thickness
5.00 mm

Details

Inscribed Circle
0.750 in
Cutting Direction
Right Hand
Workpiece Compatibility
Cast Iron (K), Hardened (H), Stainless (M), Steel (P), Super Alloy (S)
Item
Ball Nose Milling Insert
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
Yes
Chip-Breaker
Yes
Insert Application
Finishing
Coating
SiC
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Grade
XP3320
Insert Material
Carbide
ISO Number
PFB0750-SP
Insert Style
PFB
Mounting Style
Screw
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
ANSI Number
PFB0750-SP
Insert Shape
Parallelogram
No. of Edges
1
For Use With
Indexable Ballnose End Mills
Series
78PFB
ANSI Code
PFB0750-SP
Measurement System
Fractional Inch
Material - Machining
Carbide
Shape
Ball Nose
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Manufacturer Grade
XP3320
Secondary Material Application ISO Code
H, K, M, P
Features
Composed of a Tough Carbide Material with a Heat Resistant and Wear Resistant Coating
For Toolholder
PFB-R100SF6, PFB-R120SF6, PFB-R160SF8, PFB-R200SF10, PFB-R250SF12, PFB-R300SF16
Primary Material Application
Nickel, Titanium
Cutting Application
Finishing
Chip-Breaker Code
SP
Number of Cutting Edges
1
Coating Process
PVD
Primary Material Application ISO Code
S

Description

Ball Nose Milling Insert, Inscribed Circle 0.750 in, PFB0750-SP, SP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.