Zoro Homepage

Milling Insert, Parallelogram, SP, XP3320

  • Mfr # 52101015

  • Zoro # G7768470


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Insert Material
Carbide
No. of Edges
1
Cutting Direction
Right Hand
Insert Size
1000
Insert Shape
Parallelogram
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52101015
Zoro #
G7768470
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
1000
Insert Thickness
6.00mm
Nose Radius
0.500"
Cutting Edge Length
1 in
Width
18.50mm
Radius
180 Degrees
Corner Radius
1/2 in
Thickness
6.00 mm

Details

Insert Material
Carbide
No. of Edges
1
Cutting Direction
Right Hand
Insert Shape
Parallelogram
Grade
XP3320
For Use With
Indexable Ballnose End Mills
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Insert Style
PFB
ANSI Number
PFB1000-SP
Inscribed Circle
1.000 in
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
Yes
Item
Ball Nose Milling Insert
Mounting Style
Screw
Super Alloy (S) Compatibility
Yes
Coating
SiC
Chip-Breaker
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H), Stainless (M), Steel (P), Super Alloy (S)
ISO Number
PFB1000-SP
Stainless (M) Compatibility
Yes
Insert Application
Finishing
Series
78PFB
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
For Toolholder
PFB-R100SF6, PFB-R120SF6, PFB-R160SF8, PFB-R200SF10, PFB-R250SF12, PFB-R300SF16
Coating Process
PVD
Primary Material Application
Nickel, Titanium
Secondary Material Application ISO Code
H, K, M, P
Number of Cutting Edges
1
Primary Material Application ISO Code
S
ANSI Code
PFB1000-SP
Shape
Ball Nose
Cutting Application
Finishing
Material - Machining
Carbide
Features
Composed of a Tough Carbide Material with a Heat Resistant and Wear Resistant Coating
Chip-Breaker Code
SP
Measurement System
Fractional Inch
Manufacturer Grade
XP3320

Description

Ball Nose Milling Insert, Inscribed Circle 1.000 in, PFB1000-SP, SP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.