Zoro Homepage

Milling Insert, Parallelogram, SP, XP3320

  • Mfr # 52101016

  • Zoro # G7768525


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Insert Thickness
7.00mm
For Use With
Indexable Ballnose End Mills
Mounting Style
Screw
Insert Style
PFB
Super Alloy (S) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52101016
Zoro #
G7768525
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
7.00mm
Nose Radius
0.625"
Insert Size
1250
Radius
180 Degrees
Corner Radius
5/8 in
Width
23.50mm
Cutting Edge Length
1-1/4 in
Thickness
7.00 mm

Details

For Use With
Indexable Ballnose End Mills
Mounting Style
Screw
Insert Style
PFB
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
No. of Edges
1
ISO Number
PFB1250A-SP
Workpiece Compatibility
Cast Iron (K), Hardened (H), Stainless (M), Steel (P), Super Alloy (S)
Chip-Breaker
Yes
Hardened (H) Compatibility
Yes
Grade
XP3320
Stainless (M) Compatibility
Yes
Inscribed Circle
1.250 in
Non Ferrous (N) Compatibility
No
Coating
SiC
Item
Ball Nose Milling Insert
Insert Material
Carbide
Cast Iron (K) Compatibility
Yes
ANSI Number
PFB1250A-SP
Cutting Direction
Right Hand
Insert Shape
Parallelogram
Insert Application
Finishing
Series
78PFB
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Shape
Ball Nose
Coating Process
PVD
Number of Cutting Edges
1
Cutting Application
Finishing
Manufacturer Grade
XP3320
Secondary Material Application ISO Code
H, K, M, P
ANSI Code
PFB1250A-SP
Chip-Breaker Code
SP
Material - Machining
Carbide
For Toolholder
PFB-R100SF6, PFB-R120SF6, PFB-R160SF8, PFB-R200SF10, PFB-R250SF12, PFB-R300SF16
Primary Material Application ISO Code
S
Features
Composed of a Tough Carbide Material with a Heat Resistant and Wear Resistant Coating
Primary Material Application
Nickel, Titanium
Measurement System
Fractional Inch

Description

Ball Nose Milling Insert, Inscribed Circle 1.250 in, PFB1250A-SP, SP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.