Zoro Homepage

Milling Insert, Parallelogram, SP, XP3320

  • Mfr # 7820010

  • Zoro # G7768120


product price: $71.99
/ea

Key Features

Grade
XP3320
Inscribed Circle
8.00mm
Steel (P) Compatibility
Yes
ANSI Number
PFB080-SP
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820010
Zoro #
G7768120
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
2.40mm
Nose Radius
4mm
Insert Size
080
Thickness
2.40 mm
Width
7.00mm
Radius
180 Degrees
Corner Radius
5/32 in
Cutting Edge Length
8.00mm

Details

Grade
XP3320
Inscribed Circle
8.00mm
Steel (P) Compatibility
Yes
ANSI Number
PFB080-SP
Insert Material
Carbide
Coating
SiC
Hardened (H) Compatibility
Yes
Cutting Direction
Right Hand
Stainless (M) Compatibility
Yes
Chip-Breaker
Yes
For Use With
Indexable Ballnose End Mills
Workpiece Compatibility
Cast Iron (K), Hardened (H), Stainless (M), Steel (P), Super Alloy (S)
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
ISO Number
PFB080-SP
No. of Edges
1
Insert Style
PFB
Mounting Style
Screw
Item
Ball Nose Milling Insert
Non Ferrous (N) Compatibility
No
Insert Shape
Parallelogram
Insert Application
Finishing
Series
78PFB
Coating Process
PVD
Primary Material Application
Nickel, Titanium
Number of Cutting Edges
1
Secondary Material Application ISO Code
H, K, M, P
Manufacturer Grade
XP3320
Cutting Application
Finishing
Shape
Ball Nose
Material - Machining
Carbide
Primary Material Application ISO Code
S
Measurement System
Metric
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
For Toolholder
PFB-R100SF6, PFB-R120SF6, PFB-R160SF8, PFB-R200SF10, PFB-R250SF12, PFB-R300SF16
Features
Composed of a Tough Carbide Material with a Heat Resistant and Wear Resistant Coating
Chip-Breaker Code
SP

Description

Ball Nose Milling Insert, Inscribed Circle 8.00mm, SP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.