Zoro Homepage

Milling Insert, Parallelogram, SP, XP3320

  • Mfr # 7820011

  • Zoro # G7768078


product price: $77.29
/ea
Free Shipping & Returns

Key Features

Hardened (H) Compatibility
Yes
Nose Radius
5mm
Grade
XP3320
Insert Thickness
2.60mm
Super Alloy (S) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820011
Zoro #
G7768078
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
5mm
Insert Thickness
2.60mm
Insert Size
100
Thickness
2.60 mm
Corner Radius
5.00mm
Cutting Edge Length
10.00mm
Width
8.50mm
Radius
180 Degrees

Details

Hardened (H) Compatibility
Yes
Grade
XP3320
Super Alloy (S) Compatibility
Yes
ISO Number
PFB100-SP
Insert Shape
Parallelogram
Workpiece Compatibility
Cast Iron (K), Hardened (H), Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
1
Inscribed Circle
10.00mm
Cutting Direction
Right Hand
Chip-Breaker
Yes
Mounting Style
Screw
Stainless (M) Compatibility
Yes
Item
Ball Nose Milling Insert
Insert Material
Carbide
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Insert Application
Finishing
Coating
SiC
Steel (P) Compatibility
Yes
Insert Style
PFB
ANSI Number
PFB100-SP
For Use With
Indexable Ballnose End Mills
Series
78PFB
Primary Material Application
Nickel, Titanium
Manufacturer Grade
XP3320
Measurement System
Metric
Material - Machining
Carbide
Number of Cutting Edges
1
Primary Material Application ISO Code
S
Shape
Ball Nose
Secondary Material Application ISO Code
H, K, M, P
Coating Process
PVD
Chip-Breaker Code
SP
For Toolholder
PFB-R100SF6, PFB-R120SF6, PFB-R160SF8, PFB-R200SF10, PFB-R250SF12, PFB-R300SF16
Cutting Application
Finishing
Features
Composed of a Tough Carbide Material with a Heat Resistant and Wear Resistant Coating
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel

Description

Ball Nose Milling Insert, Inscribed Circle 10.00mm, SP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.