Zoro Homepage

Milling Insert, Parallelogram, SP, XP3320

  • Mfr # 7820013

  • Zoro # G7768069


product price: $93.59
/ea
Free Shipping & Returns

Key Features

Insert Style
PFB
For Use With
Indexable Ballnose End Mills
Mounting Style
Screw
Insert Application
Finishing
Cast Iron (K) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820013
Zoro #
G7768069
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
4.00mm
Insert Size
160
Nose Radius
8mm
Radius
180 Degrees
Cutting Edge Length
16.00mm
Width
12.00mm
Corner Radius
8.00mm
Thickness
4.00 mm

Details

Insert Style
PFB
For Use With
Indexable Ballnose End Mills
Mounting Style
Screw
Insert Application
Finishing
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H), Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Inscribed Circle
16.00mm
Cutting Direction
Right Hand
ISO Number
PFB160-SP
Item
Ball Nose Milling Insert
No. of Edges
1
Hardened (H) Compatibility
Yes
Insert Shape
Parallelogram
Non Ferrous (N) Compatibility
No
ANSI Number
PFB160-SP
Steel (P) Compatibility
Yes
Coating
SiC
Grade
XP3320
Chip-Breaker
Yes
Insert Material
Carbide
Series
78PFB
Manufacturer Grade
XP3320
For Toolholder
PFB-R100SF6, PFB-R120SF6, PFB-R160SF8, PFB-R200SF10, PFB-R250SF12, PFB-R300SF16
Shape
Ball Nose
Primary Material Application ISO Code
S
Number of Cutting Edges
1
Measurement System
Metric
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Features
Composed of a Tough Carbide Material with a Heat Resistant and Wear Resistant Coating
Chip-Breaker Code
SP
Primary Material Application
Nickel, Titanium
Coating Process
PVD
Cutting Application
Finishing
Secondary Material Application ISO Code
H, K, M, P
Material - Machining
Carbide

Description

Ball Nose Milling Insert, Inscribed Circle 16.00mm, SP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.