Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Parallelogram, SP, XP3320

  • Mfr # 7820015

  • Zoro # G7768218


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Inscribed Circle
25.00mm
Hardened (H) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H), Stainless (M), Steel (P), Super Alloy (S)
Insert Shape
Parallelogram
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820015
Zoro #
G7768218
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
6.00mm
Nose Radius
12.5mm
Insert Size
250
Radius
180 Degrees
Width
18.50mm
Corner Radius
12.50mm
Thickness
6.00 mm
Cutting Edge Length
25.00mm

Details

Cutting Direction
Right Hand
Inscribed Circle
25.00mm
Hardened (H) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H), Stainless (M), Steel (P), Super Alloy (S)
Insert Shape
Parallelogram
Item
Ball Nose Milling Insert
Chip-Breaker
Yes
Mounting Style
Screw
ISO Number
PFB250-SP
Coating
SiC
Insert Application
Finishing
Super Alloy (S) Compatibility
Yes
Grade
XP3320
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Insert Material
Carbide
ANSI Number
PFB250-SP
For Use With
Indexable Ballnose End Mills
Steel (P) Compatibility
Yes
No. of Edges
1
Insert Style
PFB
Non Ferrous (N) Compatibility
No
Series
78PFB
For Toolholder
PFB-R100SF6, PFB-R120SF6, PFB-R160SF8, PFB-R200SF10, PFB-R250SF12, PFB-R300SF16
Primary Material Application ISO Code
S
Coating Process
PVD
Chip-Breaker Code
SP
Number of Cutting Edges
1
Shape
Ball Nose
Features
Composed of a Tough Carbide Material with a Heat Resistant and Wear Resistant Coating
Secondary Material Application ISO Code
H, K, M, P
Material - Machining
Carbide
Measurement System
Metric
Cutting Application
Finishing
Manufacturer Grade
XP3320
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Primary Material Application
Nickel, Titanium

Description

Ball Nose Milling Insert, Inscribed Circle 25.00mm, SP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.