Zoro Homepage

Milling Insert, Parallelogram, ST, XP3225

  • Mfr # 52201000

  • Zoro # G7768629


product price: $92.19
/ea
Free Shipping & Returns

Key Features

Grade
XP3225
Insert Size
0375
Super Alloy (S) Compatibility
Yes
Insert Style
PFR
Stainless (M) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52201000
Zoro #
G7768629
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
0375
Nose Radius
0.015"
Insert Thickness
2.60mm
Width
8.50mm
Corner Radius
0.0150 in
Cutting Edge Length
3/8 in
Thickness
2.60mm

Details

Grade
XP3225
Super Alloy (S) Compatibility
Yes
Insert Style
PFR
Stainless (M) Compatibility
Yes
Chip-Breaker
Yes
Coating
Cr
Cutting Direction
Right Hand
For Use With
Indexable Ballnose End Mills
Cast Iron (K) Compatibility
No
Insert Shape
Parallelogram
ISO Number
PFR0375R015-ST
Steel (P) Compatibility
Yes
Inscribed Circle
0.375 in
Insert Material
Carbide
Non Ferrous (N) Compatibility
Yes
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
ANSI Number
PFR0375R015-ST
Insert Application
Finishing
No. of Edges
1
Hardened (H) Compatibility
No
Mounting Style
Screw
Item
Parallelogram Milling Insert
Series
78PFR
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Measurement System
Fractional Inch
Features
Composed of a Tough Carbide Material with an Excellent General Purpose Coating
Cutting Application
Finishing
Coating Process
PVD
Manufacturer Grade
XP3225
Material - Machining
Carbide
Insert Holding Type
Screw
Number of Cutting Edges
1
Primary Material Application
Aluminum, Stainless Steel, Steel, Tool And Die Steel
Shape
Parallelogram
Chip-Breaker Code
ST
ANSI Code
PFR0375R015-ST
Secondary Material Application
Nickel, Titanium
Primary Material Application ISO Code
M, N, P
Secondary Material Application ISO Code
S

Description

Parallelogram Milling Insert, Inscribed Circle 0.375 in, PFR0375R015-ST, ST

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.