Zoro Homepage

Milling Insert, Parallelogram, ST, XP3225

  • Mfr # 52201001

  • Zoro # G7768559


product price: $86.19
/ea
Free Shipping & Returns

Key Features

Coating
Cr
Cast Iron (K) Compatibility
No
Cutting Direction
Right Hand
Nose Radius
0.030"
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52201001
Zoro #
G7768559
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.030"
Insert Size
0375
Insert Thickness
2.60mm
Width
8.50mm
Cutting Edge Length
3/8 in
Thickness
2.60mm
Corner Radius
0.0300 in

Details

Coating
Cr
Cast Iron (K) Compatibility
No
Cutting Direction
Right Hand
Item
Parallelogram Milling Insert
Insert Material
Carbide
Insert Shape
Parallelogram
Stainless (M) Compatibility
Yes
Insert Application
Finishing
Chip-Breaker
Yes
Inscribed Circle
0.375 in
ANSI Number
PFR0375R030-ST
ISO Number
PFR0375R030-ST
Hardened (H) Compatibility
No
Insert Style
PFR
Steel (P) Compatibility
Yes
Mounting Style
Screw
Non Ferrous (N) Compatibility
Yes
No. of Edges
1
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
For Use With
Indexable Ballnose End Mills
Grade
XP3225
Super Alloy (S) Compatibility
Yes
Series
78PFR
Coating Process
PVD
Chip-Breaker Code
ST
ANSI Code
PFR0375R030-ST
Shape
Parallelogram
Manufacturer Grade
XP3225
Secondary Material Application ISO Code
S
Primary Material Application
Aluminum, Stainless Steel, Steel, Tool And Die Steel
Secondary Material Application
Nickel, Titanium
Primary Material Application ISO Code
M, N, P
Material - Machining
Carbide
Cutting Application
Finishing
Number of Cutting Edges
1
Features
Composed of a Tough Carbide Material with an Excellent General Purpose Coating
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Insert Holding Type
Screw
Measurement System
Fractional Inch

Description

Parallelogram Milling Insert, Inscribed Circle 0.375 in, PFR0375R030-ST, ST

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.