Zoro Homepage

Milling Insert, Parallelogram, ST, XP3225

  • Mfr # 52201002

  • Zoro # G7768577


product price: $77.19
/ea
Free Shipping & Returns

Key Features

Coating
Cr
Insert Application
Finishing
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
Chip-Breaker
Yes
Super Alloy (S) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52201002
Zoro #
G7768577
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.060"
Insert Thickness
2.60mm
Insert Size
0375
Corner Radius
0.0600 in
Thickness
2.60mm
Cutting Edge Length
3/8 in
Width
8.50mm

Details

Coating
Cr
Insert Application
Finishing
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
Chip-Breaker
Yes
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw
Grade
XP3225
Steel (P) Compatibility
Yes
Insert Material
Carbide
Item
Parallelogram Milling Insert
Insert Style
PFR
ANSI Number
PFR0375R060-ST
ISO Number
PFR0375R060-ST
No. of Edges
1
Insert Shape
Parallelogram
Cast Iron (K) Compatibility
No
Cutting Direction
Right Hand
For Use With
Indexable Ballnose End Mills
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Inscribed Circle
0.375 in
Non Ferrous (N) Compatibility
Yes
Series
78PFR
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Stainless Steel, Steel, Tool And Die Steel
Manufacturer Grade
XP3225
ANSI Code
PFR0375R060-ST
Secondary Material Application ISO Code
S
Number of Cutting Edges
1
Chip-Breaker Code
ST
Coating Process
PVD
Material - Machining
Carbide
Features
Composed of a Tough Carbide Material with an Excellent General Purpose Coating
Insert Holding Type
Screw
Primary Material Application ISO Code
M, N, P
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Secondary Material Application
Nickel, Titanium
Shape
Parallelogram
Cutting Application
Finishing

Description

Parallelogram Milling Insert, Inscribed Circle 0.375 in, PFR0375R060-ST, ST

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.