Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Parallelogram, ST, XP3225

  • Mfr # 52201003

  • Zoro # G7768680


product price: $86.19
/ea
Free Shipping & Returns

Key Features

Coating
Cr
Cutting Direction
Right Hand
ISO Number
PFR0375R090-ST
Insert Shape
Parallelogram
For Use With
Indexable Ballnose End Mills
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52201003
Zoro #
G7768680
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
0375
Insert Thickness
2.60mm
Nose Radius
0.090"
Thickness
2.60mm
Width
8.50mm
Corner Radius
0.0900 in
Cutting Edge Length
3/8 in

Details

Coating
Cr
Item
Parallelogram Milling Insert
Cutting Direction
Right Hand
ISO Number
PFR0375R090-ST
Insert Shape
Parallelogram
For Use With
Indexable Ballnose End Mills
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
No. of Edges
1
Mounting Style
Screw
Super Alloy (S) Compatibility
Yes
Insert Application
Finishing
Chip-Breaker
Yes
Non Ferrous (N) Compatibility
Yes
Inscribed Circle
0.375 in
Insert Material
Carbide
Cast Iron (K) Compatibility
No
Insert Style
PFR
ANSI Number
PFR0375R090-ST
Grade
XP3225
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
Stainless (M) Compatibility
Yes
Series
78PFR
Insert Holding Type
Screw
ANSI Code
PFR0375R090-ST
Features
Composed of a Tough Carbide Material with an Excellent General Purpose Coating
Primary Material Application ISO Code
M, N, P
Secondary Material Application
Nickel, Titanium
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Measurement System
Fractional Inch
Shape
Parallelogram
Primary Material Application
Aluminum, Stainless Steel, Steel, Tool And Die Steel
Number of Cutting Edges
1
Cutting Application
Finishing
Manufacturer Grade
XP3225
Secondary Material Application ISO Code
S
Chip-Breaker Code
ST
Coating Process
PVD
Material - Machining
Carbide

Description

Parallelogram Milling Insert, Inscribed Circle 0.375 in, PFR0375R090-ST, ST

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.