Zoro Homepage

Milling Insert, Parallelogram, ST, XP3225

  • Mfr # 52201004

  • Zoro # G7768699


product price: $91.59
/ea
Free Shipping & Returns

Key Features

Inscribed Circle
0.500 in
Mounting Style
Screw
Super Alloy (S) Compatibility
Yes
ISO Number
PFR0500R015-ST
Insert Application
Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52201004
Zoro #
G7768699
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
0500
Nose Radius
0.015"
Insert Thickness
3.00mm
Thickness
3.00mm
Corner Radius
0.0150 in
Width
10.00mm
Cutting Edge Length
1/2 in

Details

Inscribed Circle
0.500 in
Mounting Style
Screw
Item
Parallelogram Milling Insert
Super Alloy (S) Compatibility
Yes
ISO Number
PFR0500R015-ST
Insert Application
Finishing
ANSI Number
PFR0500R015-ST
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
Coating
Cr
For Use With
Indexable Ballnose End Mills
Hardened (H) Compatibility
No
Chip-Breaker
Yes
Insert Shape
Parallelogram
Stainless (M) Compatibility
Yes
Grade
XP3225
No. of Edges
1
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Insert Material
Carbide
Cutting Direction
Right Hand
Insert Style
PFR
Series
78PFR
Primary Material Application ISO Code
M, N, P
Insert Holding Type
Screw
Secondary Material Application
Nickel, Titanium
Cutting Application
Finishing
Features
Composed of a Tough Carbide Material with an Excellent General Purpose Coating
Material - Machining
Carbide
Chip-Breaker Code
ST
Secondary Material Application ISO Code
S
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Shape
Parallelogram
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Stainless Steel, Steel, Tool And Die Steel
ANSI Code
PFR0500R015-ST
Manufacturer Grade
XP3225
Coating Process
PVD
Number of Cutting Edges
1

Description

Parallelogram Milling Insert, Inscribed Circle 0.500 in, PFR0500R015-ST, ST

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.