Zoro Homepage

Milling Insert, Parallelogram, ST, XP3225

  • Mfr # 52201005

  • Zoro # G7768717


product price: $81.99
/ea
Free Shipping & Returns

Key Features

Coating
Cr
Insert Application
Finishing
Cast Iron (K) Compatibility
No
Cutting Direction
Right Hand
ISO Number
PFR0500R030-ST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52201005
Zoro #
G7768717
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.030"
Insert Size
0500
Insert Thickness
3.00mm
Corner Radius
0.0300 in
Cutting Edge Length
1/2 in
Width
10.00mm
Thickness
3.00mm

Details

Coating
Cr
Insert Application
Finishing
Cast Iron (K) Compatibility
No
Cutting Direction
Right Hand
ISO Number
PFR0500R030-ST
Grade
XP3225
Insert Material
Carbide
No. of Edges
1
Chip-Breaker
Yes
Non Ferrous (N) Compatibility
Yes
ANSI Number
PFR0500R030-ST
Hardened (H) Compatibility
No
Insert Shape
Parallelogram
Stainless (M) Compatibility
Yes
Inscribed Circle
0.500 in
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
For Use With
Indexable Ballnose End Mills
Mounting Style
Screw
Item
Parallelogram Milling Insert
Insert Style
PFR
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Series
78PFR
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Secondary Material Application ISO Code
S
Insert Holding Type
Screw
Shape
Parallelogram
Chip-Breaker Code
ST
Cutting Application
Finishing
Manufacturer Grade
XP3225
Number of Cutting Edges
1
Primary Material Application ISO Code
M, N, P
ANSI Code
PFR0500R030-ST
Material - Machining
Carbide
Measurement System
Fractional Inch
Features
Composed of a Tough Carbide Material with an Excellent General Purpose Coating
Secondary Material Application
Nickel, Titanium
Primary Material Application
Aluminum, Stainless Steel, Steel, Tool And Die Steel
Coating Process
PVD

Description

Parallelogram Milling Insert, Inscribed Circle 0.500 in, PFR0500R030-ST, ST

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.