Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Parallelogram, ST, XP3225

  • Mfr # 52201006

  • Zoro # G7768708


product price: $91.39
/ea
Free Shipping & Returns

Key Features

Insert Size
0500
Hardened (H) Compatibility
No
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
Insert Material
Carbide
Cast Iron (K) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52201006
Zoro #
G7768708
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
0500
Nose Radius
0.060"
Insert Thickness
3.00mm
Width
10.00mm
Cutting Edge Length
1/2 in
Corner Radius
0.0600 in
Thickness
3.00mm

Details

Hardened (H) Compatibility
No
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
Insert Material
Carbide
Cast Iron (K) Compatibility
No
No. of Edges
1
Insert Shape
Parallelogram
Insert Application
Finishing
Coating
Cr
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
Yes
Item
Parallelogram Milling Insert
ISO Number
PFR0500R060-ST
Grade
XP3225
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
For Use With
Indexable Ballnose End Mills
ANSI Number
PFR0500R060-ST
Mounting Style
Screw
Stainless (M) Compatibility
Yes
Insert Style
PFR
Chip-Breaker
Yes
Inscribed Circle
0.500 in
Series
78PFR
Number of Cutting Edges
1
Chip-Breaker Code
ST
Secondary Material Application ISO Code
S
Material - Machining
Carbide
Shape
Parallelogram
ANSI Code
PFR0500R060-ST
Primary Material Application ISO Code
M, N, P
Coating Process
PVD
Features
Composed of a Tough Carbide Material with an Excellent General Purpose Coating
Primary Material Application
Aluminum, Stainless Steel, Steel, Tool And Die Steel
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Insert Holding Type
Screw
Secondary Material Application
Nickel, Titanium
Measurement System
Fractional Inch
Manufacturer Grade
XP3225
Cutting Application
Finishing

Description

Parallelogram Milling Insert, Inscribed Circle 0.500 in, PFR0500R060-ST, ST

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.