Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Parallelogram, ST, XP3225

  • Mfr # 52201007

  • Zoro # G7768726


product price: $91.59
/ea
Free Shipping & Returns

Key Features

Insert Material
Carbide
Non Ferrous (N) Compatibility
Yes
No. of Edges
1
Inscribed Circle
0.500 in
Insert Thickness
3.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52201007
Zoro #
G7768726
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
3.00mm
Insert Size
0500
Nose Radius
0.090"
Thickness
3.00mm
Width
10.00mm
Corner Radius
0.0900 in
Cutting Edge Length
1/2 in

Details

Insert Material
Carbide
Non Ferrous (N) Compatibility
Yes
No. of Edges
1
Inscribed Circle
0.500 in
Stainless (M) Compatibility
Yes
For Use With
Indexable Ballnose End Mills
Item
Parallelogram Milling Insert
Mounting Style
Screw
Coating
Cr
ISO Number
PFR0500R090-ST
Grade
XP3225
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Insert Shape
Parallelogram
Insert Application
Finishing
Chip-Breaker
Yes
ANSI Number
PFR0500R090-ST
Cutting Direction
Right Hand
Insert Style
PFR
Cast Iron (K) Compatibility
No
Series
78PFR
Coating Process
PVD
Insert Holding Type
Screw
Primary Material Application
Aluminum, Stainless Steel, Steel, Tool And Die Steel
ANSI Code
PFR0500R090-ST
Material - Machining
Carbide
Measurement System
Fractional Inch
Features
Composed of a Tough Carbide Material with an Excellent General Purpose Coating
Primary Material Application ISO Code
M, N, P
Secondary Material Application ISO Code
S
Secondary Material Application
Nickel, Titanium
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Manufacturer Grade
XP3225
Cutting Application
Finishing
Number of Cutting Edges
1
Chip-Breaker Code
ST
Shape
Parallelogram

Description

Parallelogram Milling Insert, Inscribed Circle 0.500 in, PFR0500R090-ST, ST

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.