Zoro Homepage

Milling Insert, Parallelogram, ST, XP3225

  • Mfr # 52201008

  • Zoro # G7768665


product price: $81.99
/ea
Free Shipping & Returns

Key Features

Grade
XP3225
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
Insert Size
0500
Insert Style
PFR
For Use With
Indexable Ballnose End Mills
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52201008
Zoro #
G7768665
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
0500
Insert Thickness
3.00mm
Nose Radius
0.120"
Cutting Edge Length
1/2 in
Width
10.00mm
Thickness
3.00mm
Corner Radius
0.1200 in

Details

Grade
XP3225
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
Insert Style
PFR
For Use With
Indexable Ballnose End Mills
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
Chip-Breaker
Yes
Cast Iron (K) Compatibility
No
Insert Material
Carbide
No. of Edges
1
Hardened (H) Compatibility
No
Inscribed Circle
0.500 in
ANSI Number
PFR0500R120-ST
Insert Shape
Parallelogram
Insert Application
Finishing
ISO Number
PFR0500R120-ST
Coating
Cr
Super Alloy (S) Compatibility
Yes
Item
Parallelogram Milling Insert
Non Ferrous (N) Compatibility
Yes
Mounting Style
Screw
Series
78PFR
Number of Cutting Edges
1
Primary Material Application ISO Code
M, N, P
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Manufacturer Grade
XP3225
Shape
Parallelogram
Chip-Breaker Code
ST
Secondary Material Application ISO Code
S
Cutting Application
Finishing
Coating Process
PVD
Insert Holding Type
Screw
Secondary Material Application
Nickel, Titanium
Material - Machining
Carbide
ANSI Code
PFR0500R120-ST
Primary Material Application
Aluminum, Stainless Steel, Steel, Tool And Die Steel
Measurement System
Fractional Inch
Features
Composed of a Tough Carbide Material with an Excellent General Purpose Coating

Description

Parallelogram Milling Insert, Inscribed Circle 0.500 in, PFR0500R120-ST, ST

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.