Zoro Homepage

Milling Insert, Parallelogram, ST, XP3225

  • Mfr # 52201009

  • Zoro # G7768656


product price: $102.99
/ea
Free Shipping & Returns

Key Features

ANSI Number
PFR0625R015-ST
Cutting Direction
Right Hand
ISO Number
PFR0625R015-ST
Grade
XP3225
Insert Style
PFR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52201009
Zoro #
G7768656
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.015"
Insert Thickness
4.00mm
Insert Size
0625
Cutting Edge Length
5/8 in
Width
12.00mm
Thickness
4.00mm
Corner Radius
0.0150 in

Details

ANSI Number
PFR0625R015-ST
Cutting Direction
Right Hand
ISO Number
PFR0625R015-ST
Grade
XP3225
Insert Style
PFR
Steel (P) Compatibility
Yes
Item
Parallelogram Milling Insert
Stainless (M) Compatibility
Yes
Chip-Breaker
Yes
Super Alloy (S) Compatibility
Yes
No. of Edges
1
Hardened (H) Compatibility
No
Inscribed Circle
0.625 in
Insert Shape
Parallelogram
Insert Material
Carbide
Insert Application
Finishing
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
Mounting Style
Screw
Cast Iron (K) Compatibility
No
Coating
Cr
For Use With
Indexable Ballnose End Mills
Non Ferrous (N) Compatibility
Yes
Series
78PFR
Primary Material Application ISO Code
M, N, P
Secondary Material Application
Nickel, Titanium
Number of Cutting Edges
1
Features
Composed of a Tough Carbide Material with an Excellent General Purpose Coating
Material - Machining
Carbide
ANSI Code
PFR0625R015-ST
Cutting Application
Finishing
Primary Material Application
Aluminum, Stainless Steel, Steel, Tool And Die Steel
Shape
Parallelogram
Manufacturer Grade
XP3225
Secondary Material Application ISO Code
S
Chip-Breaker Code
ST
Insert Holding Type
Screw
Coating Process
PVD
Measurement System
Fractional Inch
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16

Description

Parallelogram Milling Insert, Inscribed Circle 0.625 in, PFR0625R015-ST, ST

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.