Zoro Homepage

Milling Insert, Parallelogram, ST, XP3225

  • Mfr # 52201010

  • Zoro # G7768671


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Insert Application
Finishing
Insert Size
0625
For Use With
Indexable Ballnose End Mills
Insert Shape
Parallelogram
Cast Iron (K) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52201010
Zoro #
G7768671
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
0625
Nose Radius
0.030"
Insert Thickness
4.00mm
Cutting Edge Length
5/8 in
Width
12.00mm
Thickness
4.00mm
Corner Radius
0.0300 in

Details

Insert Application
Finishing
For Use With
Indexable Ballnose End Mills
Insert Shape
Parallelogram
Cast Iron (K) Compatibility
No
Item
Parallelogram Milling Insert
Non Ferrous (N) Compatibility
Yes
Hardened (H) Compatibility
No
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
ISO Number
PFR0625R030-ST
Inscribed Circle
0.625 in
ANSI Number
PFR0625R030-ST
Cutting Direction
Right Hand
Grade
XP3225
Insert Material
Carbide
Chip-Breaker
Yes
Coating
Cr
Insert Style
PFR
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
No. of Edges
1
Steel (P) Compatibility
Yes
Mounting Style
Screw
Series
78PFR
Measurement System
Fractional Inch
ANSI Code
PFR0625R030-ST
Insert Holding Type
Screw
Secondary Material Application ISO Code
S
Shape
Parallelogram
Coating Process
PVD
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Number of Cutting Edges
1
Primary Material Application ISO Code
M, N, P
Secondary Material Application
Nickel, Titanium
Material - Machining
Carbide
Manufacturer Grade
XP3225
Features
Composed of a Tough Carbide Material with an Excellent General Purpose Coating
Cutting Application
Finishing
Primary Material Application
Aluminum, Stainless Steel, Steel, Tool And Die Steel
Chip-Breaker Code
ST

Description

Parallelogram Milling Insert, Inscribed Circle 0.625 in, PFR0625R030-ST, ST

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.