Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Parallelogram, ST, XP3225

  • Mfr # 52201011

  • Zoro # G7768741


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Super Alloy (S) Compatibility
Yes
Chip-Breaker
Yes
Insert Application
Finishing
Insert Thickness
4.00mm
ANSI Number
PFR0625R060-ST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52201011
Zoro #
G7768741
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
4.00mm
Nose Radius
0.060"
Insert Size
0625
Corner Radius
0.0600 in
Cutting Edge Length
5/8 in
Thickness
4.00mm
Width
12.00mm

Details

Super Alloy (S) Compatibility
Yes
Chip-Breaker
Yes
Insert Application
Finishing
ANSI Number
PFR0625R060-ST
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
Insert Style
PFR
Cast Iron (K) Compatibility
No
ISO Number
PFR0625R060-ST
No. of Edges
1
Grade
XP3225
Insert Material
Carbide
Steel (P) Compatibility
Yes
Inscribed Circle
0.625 in
Stainless (M) Compatibility
Yes
For Use With
Indexable Ballnose End Mills
Item
Parallelogram Milling Insert
Insert Shape
Parallelogram
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
Mounting Style
Screw
Coating
Cr
Non Ferrous (N) Compatibility
Yes
Series
78PFR
Shape
Parallelogram
Coating Process
PVD
ANSI Code
PFR0625R060-ST
Number of Cutting Edges
1
Cutting Application
Finishing
Secondary Material Application ISO Code
S
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Primary Material Application
Aluminum, Stainless Steel, Steel, Tool And Die Steel
Manufacturer Grade
XP3225
Insert Holding Type
Screw
Features
Composed of a Tough Carbide Material with an Excellent General Purpose Coating
Material - Machining
Carbide
Measurement System
Fractional Inch
Chip-Breaker Code
ST
Primary Material Application ISO Code
M, N, P
Secondary Material Application
Nickel, Titanium

Description

Parallelogram Milling Insert, Inscribed Circle 0.625 in, PFR0625R060-ST, ST

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.