Zoro Homepage

Milling Insert, Parallelogram, ST, XP3225

  • Mfr # 52201012

  • Zoro # G7768735


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
ANSI Number
PFR0625R090-ST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52201012
Zoro #
G7768735
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.090"
Insert Size
0625
Insert Thickness
4.00mm
Cutting Edge Length
5/8 in
Width
12.00mm
Corner Radius
0.0900 in
Thickness
4.00mm

Details

Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
ANSI Number
PFR0625R090-ST
For Use With
Indexable Ballnose End Mills
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
Insert Application
Finishing
ISO Number
PFR0625R090-ST
Mounting Style
Screw
Inscribed Circle
0.625 in
Insert Material
Carbide
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
Yes
Item
Parallelogram Milling Insert
No. of Edges
1
Insert Shape
Parallelogram
Grade
XP3225
Steel (P) Compatibility
Yes
Insert Style
PFR
Chip-Breaker
Yes
Coating
Cr
Series
78PFR
ANSI Code
PFR0625R090-ST
Chip-Breaker Code
ST
Secondary Material Application
Nickel, Titanium
Manufacturer Grade
XP3225
Insert Holding Type
Screw
Secondary Material Application ISO Code
S
Number of Cutting Edges
1
Features
Composed of a Tough Carbide Material with an Excellent General Purpose Coating
Coating Process
PVD
Primary Material Application ISO Code
M, N, P
Shape
Parallelogram
Cutting Application
Finishing
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Stainless Steel, Steel, Tool And Die Steel
Material - Machining
Carbide
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16

Description

Parallelogram Milling Insert, Inscribed Circle 0.625 in, PFR0625R090-ST, ST

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.