Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Parallelogram, ST, XP3225

  • Mfr # 52201013

  • Zoro # G7768796


product price: $101.99
/ea
Free Shipping & Returns

Key Features

ANSI Number
PFR0625R120-ST
Insert Size
0625
Cutting Direction
Right Hand
Insert Material
Carbide
Insert Thickness
4.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52201013
Zoro #
G7768796
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
0625
Insert Thickness
4.00mm
Nose Radius
0.120"
Cutting Edge Length
5/8 in
Thickness
4.00mm
Corner Radius
0.1200 in
Width
12.00mm

Details

Item
Parallelogram Milling Insert
ANSI Number
PFR0625R120-ST
Cutting Direction
Right Hand
Insert Material
Carbide
Non Ferrous (N) Compatibility
Yes
Hardened (H) Compatibility
No
Insert Style
PFR
Insert Shape
Parallelogram
Insert Application
Finishing
No. of Edges
1
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Chip-Breaker
Yes
ISO Number
PFR0625R120-ST
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Coating
Cr
Inscribed Circle
0.625 in
Grade
XP3225
Mounting Style
Screw
For Use With
Indexable Ballnose End Mills
Series
78PFR
Cutting Application
Finishing
Coating Process
PVD
Shape
Parallelogram
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Manufacturer Grade
XP3225
Chip-Breaker Code
ST
Secondary Material Application
Nickel, Titanium
Measurement System
Fractional Inch
Material - Machining
Carbide
Insert Holding Type
Screw
Number of Cutting Edges
1
Secondary Material Application ISO Code
S
Primary Material Application ISO Code
M, N, P
Primary Material Application
Aluminum, Stainless Steel, Steel, Tool And Die Steel
ANSI Code
PFR0625R120-ST
Features
Composed of a Tough Carbide Material with an Excellent General Purpose Coating

Description

Parallelogram Milling Insert, Inscribed Circle 0.625 in, PFR0625R120-ST, ST

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.