Zoro Homepage

Milling Insert, Parallelogram, ST, XP3225

  • Mfr # 52201014

  • Zoro # G7768848


product price: $129.99
/ea
Free Shipping & Returns

Key Features

ANSI Number
PFR0750R015-ST
Grade
XP3225
Steel (P) Compatibility
Yes
Insert Material
Carbide
For Use With
Indexable Ballnose End Mills
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52201014
Zoro #
G7768848
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
5.00mm
Insert Size
0750
Nose Radius
0.015"
Cutting Edge Length
3/4 in
Thickness
5.00mm
Corner Radius
0.0150 in
Width
15.00mm

Details

ANSI Number
PFR0750R015-ST
Grade
XP3225
Steel (P) Compatibility
Yes
Insert Material
Carbide
For Use With
Indexable Ballnose End Mills
Mounting Style
Screw
Stainless (M) Compatibility
Yes
Chip-Breaker
Yes
Item
Parallelogram Milling Insert
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
Yes
Coating
Cr
Insert Style
PFR
No. of Edges
1
Insert Application
Finishing
Inscribed Circle
0.750 in
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
Insert Shape
Parallelogram
ISO Number
PFR0750R015-ST
Non Ferrous (N) Compatibility
Yes
Series
78PFR
Primary Material Application ISO Code
M, N, P
Secondary Material Application ISO Code
S
Number of Cutting Edges
1
Insert Holding Type
Screw
Material - Machining
Carbide
Manufacturer Grade
XP3225
Chip-Breaker Code
ST
Cutting Application
Finishing
Secondary Material Application
Nickel, Titanium
Features
Composed of a Tough Carbide Material with an Excellent General Purpose Coating
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Coating Process
PVD
Primary Material Application
Aluminum, Stainless Steel, Steel, Tool And Die Steel
Measurement System
Fractional Inch
ANSI Code
PFR0750R015-ST
Shape
Parallelogram

Description

Parallelogram Milling Insert, Inscribed Circle 0.750 in, PFR0750R015-ST, ST

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.