Zoro Homepage

Milling Insert, Parallelogram, ST, XP3225

  • Mfr # 52201015

  • Zoro # G7768778


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Chip-Breaker
Yes
Insert Shape
Parallelogram
Insert Application
Finishing
Super Alloy (S) Compatibility
Yes
Nose Radius
0.030"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52201015
Zoro #
G7768778
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.030"
Insert Size
0750
Insert Thickness
5.00mm
Cutting Edge Length
3/4 in
Thickness
5.00mm
Corner Radius
0.0300 in
Width
15.00mm

Details

Chip-Breaker
Yes
Insert Shape
Parallelogram
Insert Application
Finishing
Super Alloy (S) Compatibility
Yes
Item
Parallelogram Milling Insert
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
Mounting Style
Screw
For Use With
Indexable Ballnose End Mills
Inscribed Circle
0.750 in
Cutting Direction
Right Hand
ISO Number
PFR0750R030-ST
Coating
Cr
Grade
XP3225
Insert Style
PFR
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Insert Material
Carbide
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
Yes
ANSI Number
PFR0750R030-ST
No. of Edges
1
Series
78PFR
Coating Process
PVD
ANSI Code
PFR0750R030-ST
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Shape
Parallelogram
Cutting Application
Finishing
Number of Cutting Edges
1
Primary Material Application ISO Code
M, N, P
Insert Holding Type
Screw
Material - Machining
Carbide
Primary Material Application
Aluminum, Stainless Steel, Steel, Tool And Die Steel
Measurement System
Fractional Inch
Chip-Breaker Code
ST
Secondary Material Application
Nickel, Titanium
Secondary Material Application ISO Code
S
Manufacturer Grade
XP3225
Features
Composed of a Tough Carbide Material with an Excellent General Purpose Coating

Description

Parallelogram Milling Insert, Inscribed Circle 0.750 in, PFR0750R030-ST, ST

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.