Zoro Homepage

Milling Insert, Parallelogram, ST, XP3225

  • Mfr # 52201019

  • Zoro # G7768787


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Insert Size
1000
No. of Edges
1
Nose Radius
0.015"
Chip-Breaker
Yes
For Use With
Indexable Ballnose End Mills
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52201019
Zoro #
G7768787
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
1000
Nose Radius
0.015"
Insert Thickness
6.00mm
Corner Radius
0.0150 in
Cutting Edge Length
1 in
Thickness
6.00mm
Width
18.50mm

Details

No. of Edges
1
Chip-Breaker
Yes
For Use With
Indexable Ballnose End Mills
Coating
Cr
Inscribed Circle
1.000 in
Insert Style
PFR
Stainless (M) Compatibility
Yes
Grade
XP3225
Item
Parallelogram Milling Insert
Super Alloy (S) Compatibility
Yes
ANSI Number
PFR1000R015-ST
Cutting Direction
Right Hand
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
Hardened (H) Compatibility
No
Insert Application
Finishing
Steel (P) Compatibility
Yes
Insert Shape
Parallelogram
Mounting Style
Screw
Insert Material
Carbide
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
No
ISO Number
PFR1000R015-ST
Series
78PFR
Chip-Breaker Code
ST
Number of Cutting Edges
1
Measurement System
Fractional Inch
Primary Material Application ISO Code
M, N, P
Manufacturer Grade
XP3225
Shape
Parallelogram
Features
Composed of a Tough Carbide Material with an Excellent General Purpose Coating
ANSI Code
PFR1000R015-ST
Cutting Application
Finishing
Secondary Material Application
Nickel, Titanium
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Material - Machining
Carbide
Secondary Material Application ISO Code
S
Primary Material Application
Aluminum, Stainless Steel, Steel, Tool And Die Steel
Coating Process
PVD
Insert Holding Type
Screw

Description

Parallelogram Milling Insert, Inscribed Circle 1.000 in, PFR1000R015-ST, ST

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.