Milling Insert, Parallelogram, ST, XP3225
Mfr # 52201020
Zoro # G7768769
product price: $137.99
/ea
Free Shipping & Returns
Key Features
ANSI Number
PFR1000R030-ST
For Use With
Indexable Ballnose End Mills
No. of Edges
1
Stainless (M) Compatibility
Yes
Insert Shape
Parallelogram
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52201020
Zoro #
G7768769
UPC #
-
Country of Origin
Japan
Dimensions
Insert Thickness
6.00mm
Insert Size
1000
Nose Radius
0.030"
Cutting Edge Length
1 in
Thickness
6.00mm
Width
18.50mm
Corner Radius
0.0300 in
Description
Parallelogram Milling Insert, Inscribed Circle 1.000 in, PFR1000R030-ST, ST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.