Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Parallelogram, ST, XP3225

  • Mfr # 52201021

  • Zoro # G7768811


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Steel (P) Compatibility
Yes
ISO Number
PFR1000R060-ST
Insert Size
1000
Insert Style
PFR
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52201021
Zoro #
G7768811
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
1000
Nose Radius
0.060"
Insert Thickness
6.00mm
Width
18.50mm
Cutting Edge Length
1 in
Thickness
6.00mm
Corner Radius
0.0600 in

Details

Steel (P) Compatibility
Yes
ISO Number
PFR1000R060-ST
Insert Style
PFR
Chip-Breaker
Yes
Coating
Cr
Stainless (M) Compatibility
Yes
Insert Application
Finishing
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
ANSI Number
PFR1000R060-ST
Item
Parallelogram Milling Insert
Mounting Style
Screw
For Use With
Indexable Ballnose End Mills
Cutting Direction
Right Hand
Inscribed Circle
1.000 in
Grade
XP3225
Super Alloy (S) Compatibility
Yes
Insert Material
Carbide
No. of Edges
1
Non Ferrous (N) Compatibility
Yes
Insert Shape
Parallelogram
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
Series
78PFR
Insert Holding Type
Screw
Material - Machining
Carbide
Number of Cutting Edges
1
Shape
Parallelogram
Manufacturer Grade
XP3225
Primary Material Application
Aluminum, Stainless Steel, Steel, Tool And Die Steel
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
ANSI Code
PFR1000R060-ST
Measurement System
Fractional Inch
Features
Composed of a Tough Carbide Material with an Excellent General Purpose Coating
Chip-Breaker Code
ST
Cutting Application
Finishing
Coating Process
PVD
Secondary Material Application
Nickel, Titanium
Primary Material Application ISO Code
M, N, P
Secondary Material Application ISO Code
S

Description

Parallelogram Milling Insert, Inscribed Circle 1.000 in, PFR1000R060-ST, ST

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.