Zoro Homepage

Milling Insert, Parallelogram, ST, XP3225

  • Mfr # 52201023

  • Zoro # G7768909


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Screw
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Grade
XP3225
Inscribed Circle
1.000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52201023
Zoro #
G7768909
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
1000
Insert Thickness
6.00mm
Nose Radius
0.120"
Cutting Edge Length
1 in
Thickness
6.00mm
Width
18.50mm
Corner Radius
0.1200 in

Details

Item
Parallelogram Milling Insert
Mounting Style
Screw
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Grade
XP3225
Inscribed Circle
1.000 in
Cutting Direction
Right Hand
Insert Style
PFR
ISO Number
PFR1000R120-ST
Insert Shape
Parallelogram
Insert Material
Carbide
ANSI Number
PFR1000R120-ST
Insert Application
Finishing
No. of Edges
1
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
Non Ferrous (N) Compatibility
Yes
Coating
Cr
Cast Iron (K) Compatibility
No
For Use With
Indexable Ballnose End Mills
Super Alloy (S) Compatibility
Yes
Chip-Breaker
Yes
Hardened (H) Compatibility
No
Series
78PFR
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Manufacturer Grade
XP3225
Cutting Application
Finishing
Coating Process
PVD
Primary Material Application ISO Code
M, N, P
Number of Cutting Edges
1
Secondary Material Application ISO Code
S
Chip-Breaker Code
ST
Features
Composed of a Tough Carbide Material with an Excellent General Purpose Coating
Insert Holding Type
Screw
Secondary Material Application
Nickel, Titanium
Shape
Parallelogram
Material - Machining
Carbide
Measurement System
Fractional Inch
ANSI Code
PFR1000R120-ST
Primary Material Application
Aluminum, Stainless Steel, Steel, Tool And Die Steel

Description

Parallelogram Milling Insert, Inscribed Circle 1.000 in, PFR1000R120-ST, ST

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.