Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Parallelogram, ST, XP3225

  • Mfr # 52201025

  • Zoro # G7768936


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Grade
XP3225
Insert Thickness
7.00mm
Nose Radius
0.030"
Insert Material
Carbide
ANSI Number
PFR1250R030A-ST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52201025
Zoro #
G7768936
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
7.00mm
Nose Radius
0.030"
Insert Size
1250
Width
23.50mm
Corner Radius
0.0300 in
Cutting Edge Length
1-1/4 in
Thickness
7.00mm

Details

Grade
XP3225
Insert Material
Carbide
ANSI Number
PFR1250R030A-ST
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
Inscribed Circle
1.250 in
Chip-Breaker
Yes
Cutting Direction
Right Hand
Insert Style
PFR
Non Ferrous (N) Compatibility
Yes
No. of Edges
1
Coating
Cr
Insert Application
Finishing
Steel (P) Compatibility
Yes
Insert Shape
Parallelogram
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
ISO Number
PFR1250R030A-ST
Item
Parallelogram Milling Insert
For Use With
Indexable Ballnose End Mills
Hardened (H) Compatibility
No
Mounting Style
Screw
Cast Iron (K) Compatibility
No
Series
78PFR
Primary Material Application
Aluminum, Stainless Steel, Steel, Tool And Die Steel
Shape
Parallelogram
Secondary Material Application
Nickel, Titanium
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Chip-Breaker Code
ST
Features
Composed of a Tough Carbide Material with an Excellent General Purpose Coating
Material - Machining
Carbide
Cutting Application
Finishing
Measurement System
Fractional Inch
Primary Material Application ISO Code
M, N, P
Secondary Material Application ISO Code
S
Coating Process
PVD
Insert Holding Type
Screw
Number of Cutting Edges
1
ANSI Code
PFR1250R030A-ST
Manufacturer Grade
XP3225

Description

Parallelogram Milling Insert, Inscribed Circle 1.250 in, PFR1250R030A-ST, ST

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.