Zoro Homepage

Milling Insert, Parallelogram, ST, XP3225

  • Mfr # 52201026

  • Zoro # G7768945


product price: $188.99
/ea
Free Shipping & Returns

Key Features

No. of Edges
1
Stainless (M) Compatibility
Yes
ISO Number
PFR1250R060A-ST
Insert Material
Carbide
Inscribed Circle
1.250 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52201026
Zoro #
G7768945
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
7.00mm
Insert Size
1250
Nose Radius
0.060"
Width
23.50mm
Corner Radius
0.0600 in
Cutting Edge Length
1-1/4 in
Thickness
7.00mm

Details

No. of Edges
1
Stainless (M) Compatibility
Yes
ISO Number
PFR1250R060A-ST
Insert Material
Carbide
Inscribed Circle
1.250 in
Non Ferrous (N) Compatibility
Yes
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
Hardened (H) Compatibility
No
Chip-Breaker
Yes
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
ANSI Number
PFR1250R060A-ST
Insert Style
PFR
Insert Shape
Parallelogram
Coating
Cr
Item
Parallelogram Milling Insert
Grade
XP3225
For Use With
Indexable Ballnose End Mills
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
Yes
Insert Application
Finishing
Mounting Style
Screw
Series
78PFR
Material - Machining
Carbide
Primary Material Application ISO Code
M, N, P
Insert Holding Type
Screw
Primary Material Application
Aluminum, Stainless Steel, Steel, Tool And Die Steel
Shape
Parallelogram
Cutting Application
Finishing
Manufacturer Grade
XP3225
Features
Composed of a Tough Carbide Material with an Excellent General Purpose Coating
Secondary Material Application
Nickel, Titanium
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
ANSI Code
PFR1250R060A-ST
Coating Process
PVD
Measurement System
Fractional Inch
Secondary Material Application ISO Code
S
Chip-Breaker Code
ST
Number of Cutting Edges
1

Description

Parallelogram Milling Insert, Inscribed Circle 1.250 in, PFR1250R060A-ST, ST

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.