Zoro Homepage

Milling Insert, Parallelogram, ST, XP3225

  • Mfr # 52201027

  • Zoro # G7768890


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
Steel (P) Compatibility
Yes
Insert Application
Finishing
Nose Radius
0.090"
For Use With
Indexable Ballnose End Mills
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52201027
Zoro #
G7768890
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.090"
Insert Size
1250
Insert Thickness
7.00mm
Corner Radius
0.0900 in
Thickness
7.00mm
Width
23.50mm
Cutting Edge Length
1-1/4 in

Details

Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
Steel (P) Compatibility
Yes
Insert Application
Finishing
For Use With
Indexable Ballnose End Mills
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
No
Inscribed Circle
1.250 in
Mounting Style
Screw
Insert Shape
Parallelogram
Chip-Breaker
Yes
Item
Parallelogram Milling Insert
Cutting Direction
Right Hand
Insert Style
PFR
Insert Material
Carbide
Hardened (H) Compatibility
No
No. of Edges
1
Grade
XP3225
Super Alloy (S) Compatibility
Yes
ANSI Number
PFR1250R090A-ST
ISO Number
PFR1250R090A-ST
Coating
Cr
Series
78PFR
ANSI Code
PFR1250R090A-ST
Cutting Application
Finishing
Manufacturer Grade
XP3225
Secondary Material Application ISO Code
S
Measurement System
Fractional Inch
Shape
Parallelogram
Secondary Material Application
Nickel, Titanium
Primary Material Application ISO Code
M, N, P
Primary Material Application
Aluminum, Stainless Steel, Steel, Tool And Die Steel
Coating Process
PVD
Chip-Breaker Code
ST
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Material - Machining
Carbide
Features
Composed of a Tough Carbide Material with an Excellent General Purpose Coating
Number of Cutting Edges
1
Insert Holding Type
Screw

Description

Parallelogram Milling Insert, Inscribed Circle 1.250 in, PFR1250R090A-ST, ST

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.