Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Parallelogram, ST, XP3225

  • Mfr # 52201028

  • Zoro # G7768918


product price: $191.99
/ea
Free Shipping & Returns

Key Features

No. of Edges
1
Steel (P) Compatibility
Yes
Insert Shape
Parallelogram
Super Alloy (S) Compatibility
Yes
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52201028
Zoro #
G7768918
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
7.00mm
Insert Size
1250
Nose Radius
0.120"
Thickness
7.00mm
Cutting Edge Length
1-1/4 in
Width
23.50mm
Corner Radius
0.1200 in

Details

No. of Edges
1
Steel (P) Compatibility
Yes
Item
Parallelogram Milling Insert
Insert Shape
Parallelogram
Super Alloy (S) Compatibility
Yes
Cutting Direction
Right Hand
For Use With
Indexable Ballnose End Mills
Insert Style
PFR
Grade
XP3225
Insert Material
Carbide
Coating
Cr
Non Ferrous (N) Compatibility
Yes
ISO Number
PFR1250R120A-ST
Insert Application
Finishing
ANSI Number
PFR1250R120A-ST
Chip-Breaker
Yes
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Inscribed Circle
1.250 in
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
Mounting Style
Screw
Series
78PFR
Secondary Material Application ISO Code
S
Coating Process
PVD
Secondary Material Application
Nickel, Titanium
Chip-Breaker Code
ST
Primary Material Application ISO Code
M, N, P
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Number of Cutting Edges
1
Measurement System
Fractional Inch
Shape
Parallelogram
ANSI Code
PFR1250R120A-ST
Material - Machining
Carbide
Manufacturer Grade
XP3225
Features
Composed of a Tough Carbide Material with an Excellent General Purpose Coating
Cutting Application
Finishing
Insert Holding Type
Screw
Primary Material Application
Aluminum, Stainless Steel, Steel, Tool And Die Steel

Description

Parallelogram Milling Insert, Inscribed Circle 1.250 in, PFR1250R120A-ST, ST

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.