Zoro Homepage

Milling Insert, Parallelogram, ST, XP3225

  • Mfr # 7820200

  • Zoro # G7769338


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Parallelogram
Inscribed Circle
8.00mm
Coating
Cr
Insert Material
Carbide
Grade
XP3225
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820200
Zoro #
G7769338
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.3mm
Insert Thickness
2.40mm
Insert Size
080
Thickness
2.40mm
Corner Radius
0.30mm
Width
7.00mm
Cutting Edge Length
8.00mm

Details

Insert Shape
Parallelogram
Inscribed Circle
8.00mm
Coating
Cr
Insert Material
Carbide
Grade
XP3225
ISO Number
PFR080R03-ST
Cast Iron (K) Compatibility
No
Insert Application
Finishing
ANSI Number
PFR080R03-ST
Steel (P) Compatibility
Yes
For Use With
Indexable Ballnose End Mills
Item
Parallelogram Milling Insert
Non Ferrous (N) Compatibility
Yes
No. of Edges
1
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Insert Style
PFR
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw
Chip-Breaker
Yes
Series
78PFR
Primary Material Application
Aluminum, Stainless Steel, Steel, Tool And Die Steel
Coating Process
PVD
Insert Holding Type
Screw
ANSI Code
PFR080R03-ST
Shape
Parallelogram
Cutting Application
Finishing
Chip-Breaker Code
ST
Secondary Material Application ISO Code
S
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Number of Cutting Edges
1
Manufacturer Grade
XP3225
Primary Material Application ISO Code
M, N, P
Material - Machining
Carbide
Secondary Material Application
Nickel, Titanium
Measurement System
Metric
Features
Composed of a Tough Carbide Material with an Excellent General Purpose Coating

Description

Parallelogram Milling Insert, Inscribed Circle 8.00mm, PFR080R03-ST, ST

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.