Zoro Homepage

Milling Insert, Parallelogram, ST, XP3225

  • Mfr # 7820201

  • Zoro # G7769365


product price: $77.99
/ea
Free Shipping & Returns

Key Features

Grade
XP3225
No. of Edges
1
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
Insert Application
Finishing
Coating
Cr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820201
Zoro #
G7769365
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.5mm
Insert Thickness
2.40mm
Insert Size
080
Corner Radius
0.50mm
Thickness
2.40mm
Width
7.00mm
Cutting Edge Length
8.00mm

Details

Item
Parallelogram Milling Insert
Grade
XP3225
No. of Edges
1
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
Insert Application
Finishing
Coating
Cr
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Insert Material
Carbide
Insert Shape
Parallelogram
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Chip-Breaker
Yes
Insert Style
PFR
ANSI Number
PFR080R05-ST
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Mounting Style
Screw
Inscribed Circle
8.00mm
Super Alloy (S) Compatibility
Yes
For Use With
Indexable Ballnose End Mills
ISO Number
PFR080R05-ST
Series
78PFR
Secondary Material Application
Nickel, Titanium
Cutting Application
Finishing
Shape
Parallelogram
Number of Cutting Edges
1
Manufacturer Grade
XP3225
Primary Material Application ISO Code
M, N, P
ANSI Code
PFR080R05-ST
Material - Machining
Carbide
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Insert Holding Type
Screw
Primary Material Application
Aluminum, Stainless Steel, Steel, Tool And Die Steel
Coating Process
PVD
Chip-Breaker Code
ST
Features
Composed of a Tough Carbide Material with an Excellent General Purpose Coating
Secondary Material Application ISO Code
S
Measurement System
Metric

Description

Parallelogram Milling Insert, Inscribed Circle 8.00mm, PFR080R05-ST, ST

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.