Zoro Homepage

Milling Insert, Parallelogram, ST, XP3225

  • Mfr # 7820202

  • Zoro # G7769380


product price: $77.99
/ea
Free Shipping & Returns

Key Features

Grade
XP3225
Insert Shape
Parallelogram
Hardened (H) Compatibility
No
ANSI Number
PFR080R10-ST
Non Ferrous (N) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820202
Zoro #
G7769380
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
080
Insert Thickness
2.40mm
Nose Radius
1mm
Cutting Edge Length
8.00mm
Thickness
2.40mm
Width
7.00mm
Corner Radius
1.00mm

Details

Item
Parallelogram Milling Insert
Grade
XP3225
Insert Shape
Parallelogram
Hardened (H) Compatibility
No
ANSI Number
PFR080R10-ST
Non Ferrous (N) Compatibility
Yes
Insert Application
Finishing
ISO Number
PFR080R10-ST
Mounting Style
Screw
Insert Material
Carbide
Insert Style
PFR
Chip-Breaker
Yes
Coating
Cr
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
No. of Edges
1
Stainless (M) Compatibility
Yes
Inscribed Circle
8.00mm
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
For Use With
Indexable Ballnose End Mills
Series
78PFR
Secondary Material Application
Nickel, Titanium
Material - Machining
Carbide
Chip-Breaker Code
ST
Cutting Application
Finishing
Primary Material Application
Aluminum, Stainless Steel, Steel, Tool And Die Steel
Shape
Parallelogram
Secondary Material Application ISO Code
S
Primary Material Application ISO Code
M, N, P
Insert Holding Type
Screw
Measurement System
Metric
Manufacturer Grade
XP3225
Features
Composed of a Tough Carbide Material with an Excellent General Purpose Coating
ANSI Code
PFR080R10-ST
Coating Process
PVD
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Number of Cutting Edges
1

Description

Parallelogram Milling Insert, Inscribed Circle 8.00mm, PFR080R10-ST, ST

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.