Zoro Homepage

Milling Insert, Parallelogram, ST, XP3225

  • Mfr # 7820203

  • Zoro # G7769417


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Insert Style
PFR
Insert Size
080
No. of Edges
1
Cast Iron (K) Compatibility
No
ANSI Number
PFR080R20-ST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820203
Zoro #
G7769417
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
080
Insert Thickness
2.40mm
Nose Radius
2mm
Corner Radius
2.00mm
Thickness
2.40mm
Width
7.00mm
Cutting Edge Length
8.00mm

Details

Insert Style
PFR
No. of Edges
1
Cast Iron (K) Compatibility
No
ANSI Number
PFR080R20-ST
Insert Application
Finishing
Insert Shape
Parallelogram
Hardened (H) Compatibility
No
Mounting Style
Screw
Chip-Breaker
Yes
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
Cutting Direction
Right Hand
ISO Number
PFR080R20-ST
Stainless (M) Compatibility
Yes
Grade
XP3225
Non Ferrous (N) Compatibility
Yes
Inscribed Circle
8.00mm
Coating
Cr
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Item
Parallelogram Milling Insert
Insert Material
Carbide
For Use With
Indexable Ballnose End Mills
Series
78PFR
Features
Composed of a Tough Carbide Material with an Excellent General Purpose Coating
Chip-Breaker Code
ST
Measurement System
Metric
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Shape
Parallelogram
ANSI Code
PFR080R20-ST
Coating Process
PVD
Cutting Application
Finishing
Primary Material Application
Aluminum, Stainless Steel, Steel, Tool And Die Steel
Primary Material Application ISO Code
M, N, P
Manufacturer Grade
XP3225
Secondary Material Application ISO Code
S
Insert Holding Type
Screw
Secondary Material Application
Nickel, Titanium
Material - Machining
Carbide
Number of Cutting Edges
1

Description

Parallelogram Milling Insert, Inscribed Circle 8.00mm, PFR080R20-ST, ST

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.