Zoro Homepage

Milling Insert, Parallelogram, ST, XP3225

  • Mfr # 7820204

  • Zoro # G7769399


product price: $86.19
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Coating
Cr
Super Alloy (S) Compatibility
Yes
ANSI Number
PFR100R03-ST
Grade
XP3225
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820204
Zoro #
G7769399
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
100
Insert Thickness
2.60mm
Nose Radius
0.3mm
Cutting Edge Length
10.00mm
Width
8.50mm
Thickness
2.60mm
Corner Radius
0.30mm

Details

Cutting Direction
Right Hand
Coating
Cr
Super Alloy (S) Compatibility
Yes
ANSI Number
PFR100R03-ST
Grade
XP3225
Insert Shape
Parallelogram
ISO Number
PFR100R03-ST
Insert Application
Finishing
Item
Parallelogram Milling Insert
Steel (P) Compatibility
Yes
Inscribed Circle
10.00mm
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
Yes
Chip-Breaker
Yes
Insert Material
Carbide
Cast Iron (K) Compatibility
No
For Use With
Indexable Ballnose End Mills
Hardened (H) Compatibility
No
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
Insert Style
PFR
No. of Edges
1
Mounting Style
Screw
Series
78PFR
Insert Holding Type
Screw
Material - Machining
Carbide
Primary Material Application
Aluminum, Stainless Steel, Steel, Tool And Die Steel
Secondary Material Application ISO Code
S
Shape
Parallelogram
Measurement System
Metric
Number of Cutting Edges
1
Manufacturer Grade
XP3225
Chip-Breaker Code
ST
Cutting Application
Finishing
Features
Composed of a Tough Carbide Material with an Excellent General Purpose Coating
Secondary Material Application
Nickel, Titanium
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
ANSI Code
PFR100R03-ST
Coating Process
PVD
Primary Material Application ISO Code
M, N, P

Description

Parallelogram Milling Insert, Inscribed Circle 10.00mm, PFR100R03-ST, ST

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.