Zoro Homepage

Milling Insert, Parallelogram, ST, XP3225

  • Mfr # 7820205

  • Zoro # G7769441


product price: $77.19
/ea
Free Shipping & Returns

Key Features

No. of Edges
1
Insert Application
Finishing
Cutting Direction
Right Hand
Hardened (H) Compatibility
No
Coating
Cr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820205
Zoro #
G7769441
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
100
Nose Radius
0.5mm
Insert Thickness
2.60mm
Width
8.50mm
Cutting Edge Length
10.00mm
Corner Radius
0.50mm
Thickness
2.60mm

Details

No. of Edges
1
Insert Application
Finishing
Cutting Direction
Right Hand
Hardened (H) Compatibility
No
Coating
Cr
Stainless (M) Compatibility
Yes
ANSI Number
PFR100R05-ST
Non Ferrous (N) Compatibility
Yes
ISO Number
PFR100R05-ST
Grade
XP3225
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
Insert Material
Carbide
For Use With
Indexable Ballnose End Mills
Inscribed Circle
10.00mm
Mounting Style
Screw
Chip-Breaker
Yes
Insert Style
PFR
Item
Parallelogram Milling Insert
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Insert Shape
Parallelogram
Series
78PFR
Number of Cutting Edges
1
Cutting Application
Finishing
Chip-Breaker Code
ST
Secondary Material Application
Nickel, Titanium
Primary Material Application ISO Code
M, N, P
Insert Holding Type
Screw
Manufacturer Grade
XP3225
Measurement System
Metric
Shape
Parallelogram
Secondary Material Application ISO Code
S
ANSI Code
PFR100R05-ST
Coating Process
PVD
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Material - Machining
Carbide
Features
Composed of a Tough Carbide Material with an Excellent General Purpose Coating
Primary Material Application
Aluminum, Stainless Steel, Steel, Tool And Die Steel

Description

Parallelogram Milling Insert, Inscribed Circle 10.00mm, PFR100R05-ST, ST

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.