Zoro Homepage

Milling Insert, Parallelogram, ST, XP3225

  • Mfr # 7820207

  • Zoro # G7769426


product price: $92.19
/ea
Free Shipping & Returns

Key Features

Inscribed Circle
10.00mm
Non Ferrous (N) Compatibility
Yes
Steel (P) Compatibility
Yes
For Use With
Indexable Ballnose End Mills
No. of Edges
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820207
Zoro #
G7769426
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
2.60mm
Nose Radius
2mm
Insert Size
100
Corner Radius
2.00mm
Width
8.50mm
Thickness
2.60mm
Cutting Edge Length
10.00mm

Details

Inscribed Circle
10.00mm
Non Ferrous (N) Compatibility
Yes
Steel (P) Compatibility
Yes
For Use With
Indexable Ballnose End Mills
No. of Edges
1
Insert Material
Carbide
Coating
Cr
ISO Number
PFR100R20-ST
ANSI Number
PFR100R20-ST
Insert Application
Finishing
Item
Parallelogram Milling Insert
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
Insert Style
PFR
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
Chip-Breaker
Yes
Insert Shape
Parallelogram
Cast Iron (K) Compatibility
No
Mounting Style
Screw
Grade
XP3225
Series
78PFR
Features
Composed of a Tough Carbide Material with an Excellent General Purpose Coating
Coating Process
PVD
Chip-Breaker Code
ST
Shape
Parallelogram
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
ANSI Code
PFR100R20-ST
Cutting Application
Finishing
Material - Machining
Carbide
Number of Cutting Edges
1
Primary Material Application ISO Code
M, N, P
Insert Holding Type
Screw
Manufacturer Grade
XP3225
Measurement System
Metric
Secondary Material Application
Nickel, Titanium
Secondary Material Application ISO Code
S
Primary Material Application
Aluminum, Stainless Steel, Steel, Tool And Die Steel

Description

Parallelogram Milling Insert, Inscribed Circle 10.00mm, PFR100R20-ST, ST

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.