Zoro Homepage

Milling Insert, Parallelogram, ST, XP3225

  • Mfr # 7820208

  • Zoro # G7769356


product price: $93.59
/ea
Free Shipping & Returns

Key Features

For Use With
Indexable Ballnose End Mills
Insert Application
Finishing
Coating
Cr
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
Insert Size
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820208
Zoro #
G7769356
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
120
Nose Radius
0.3mm
Insert Thickness
3.00mm
Width
10.00mm
Cutting Edge Length
12.00mm
Thickness
3.00mm
Corner Radius
0.30mm

Details

For Use With
Indexable Ballnose End Mills
Insert Application
Finishing
Coating
Cr
Item
Parallelogram Milling Insert
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
Mounting Style
Screw
No. of Edges
1
Insert Shape
Parallelogram
Insert Material
Carbide
Insert Style
PFR
ANSI Number
PFR120R03-ST
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Chip-Breaker
Yes
Steel (P) Compatibility
Yes
Grade
XP3225
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Cutting Direction
Right Hand
Inscribed Circle
12.00mm
ISO Number
PFR120R03-ST
Non Ferrous (N) Compatibility
Yes
Series
78PFR
Features
Composed of a Tough Carbide Material with an Excellent General Purpose Coating
Shape
Parallelogram
Number of Cutting Edges
1
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Coating Process
PVD
Primary Material Application ISO Code
M, N, P
Manufacturer Grade
XP3225
Secondary Material Application ISO Code
S
Insert Holding Type
Screw
Chip-Breaker Code
ST
ANSI Code
PFR120R03-ST
Measurement System
Metric
Material - Machining
Carbide
Secondary Material Application
Nickel, Titanium
Primary Material Application
Aluminum, Stainless Steel, Steel, Tool And Die Steel
Cutting Application
Finishing

Description

Parallelogram Milling Insert, Inscribed Circle 12.00mm, PFR120R03-ST, ST

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.