Zoro Homepage

Milling Insert, Parallelogram, ST, XP3225

  • Mfr # 7820209

  • Zoro # G7769371


product price: $91.39
/ea
Free Shipping & Returns

Key Features

Hardened (H) Compatibility
No
No. of Edges
1
Nose Radius
0.5mm
ANSI Number
PFR120R05-ST
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820209
Zoro #
G7769371
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.5mm
Insert Thickness
3.00mm
Insert Size
120
Cutting Edge Length
12.00mm
Thickness
3.00mm
Corner Radius
0.50mm
Width
10.00mm

Details

Hardened (H) Compatibility
No
No. of Edges
1
ANSI Number
PFR120R05-ST
Chip-Breaker
Yes
Super Alloy (S) Compatibility
Yes
Grade
XP3225
Item
Parallelogram Milling Insert
For Use With
Indexable Ballnose End Mills
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
Mounting Style
Screw
Insert Material
Carbide
Cutting Direction
Right Hand
Insert Shape
Parallelogram
Coating
Cr
Cast Iron (K) Compatibility
No
ISO Number
PFR120R05-ST
Inscribed Circle
12.00mm
Non Ferrous (N) Compatibility
Yes
Insert Application
Finishing
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Insert Style
PFR
Series
78PFR
Insert Holding Type
Screw
Measurement System
Metric
Chip-Breaker Code
ST
Cutting Application
Finishing
Primary Material Application ISO Code
M, N, P
Features
Composed of a Tough Carbide Material with an Excellent General Purpose Coating
Manufacturer Grade
XP3225
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Secondary Material Application ISO Code
S
Primary Material Application
Aluminum, Stainless Steel, Steel, Tool And Die Steel
ANSI Code
PFR120R05-ST
Number of Cutting Edges
1
Secondary Material Application
Nickel, Titanium
Material - Machining
Carbide
Shape
Parallelogram
Coating Process
PVD

Description

Parallelogram Milling Insert, Inscribed Circle 12.00mm, PFR120R05-ST, ST

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.