Zoro Homepage

Milling Insert, Parallelogram, ST, XP3225

  • Mfr # 7820210

  • Zoro # G7769435


product price: $91.39
/ea
Free Shipping & Returns

Key Features

Inscribed Circle
12.00mm
Coating
Cr
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820210
Zoro #
G7769435
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
3.00mm
Nose Radius
1mm
Insert Size
120
Thickness
3.00mm
Width
10.00mm
Cutting Edge Length
12.00mm
Corner Radius
1.00mm

Details

Inscribed Circle
12.00mm
Coating
Cr
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
No
Item
Parallelogram Milling Insert
Hardened (H) Compatibility
No
For Use With
Indexable Ballnose End Mills
Insert Style
PFR
Mounting Style
Screw
Insert Material
Carbide
Steel (P) Compatibility
Yes
Chip-Breaker
Yes
ANSI Number
PFR120R10-ST
ISO Number
PFR120R10-ST
Cutting Direction
Right Hand
Stainless (M) Compatibility
Yes
Grade
XP3225
No. of Edges
1
Insert Shape
Parallelogram
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
Insert Application
Finishing
Super Alloy (S) Compatibility
Yes
Series
78PFR
Measurement System
Metric
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
ANSI Code
PFR120R10-ST
Material - Machining
Carbide
Insert Holding Type
Screw
Features
Composed of a Tough Carbide Material with an Excellent General Purpose Coating
Cutting Application
Finishing
Secondary Material Application
Nickel, Titanium
Number of Cutting Edges
1
Primary Material Application
Aluminum, Stainless Steel, Steel, Tool And Die Steel
Coating Process
PVD
Chip-Breaker Code
ST
Primary Material Application ISO Code
M, N, P
Secondary Material Application ISO Code
S
Shape
Parallelogram
Manufacturer Grade
XP3225

Description

Parallelogram Milling Insert, Inscribed Circle 12.00mm, PFR120R10-ST, ST

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.