Zoro Homepage

Milling Insert, Parallelogram, ST, XP3225

  • Mfr # 7820211

  • Zoro # G7769478


product price: $81.99
/ea
Free Shipping & Returns

Key Features

Nose Radius
2mm
Insert Thickness
3.00mm
Chip-Breaker
Yes
Mounting Style
Screw
Insert Application
Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820211
Zoro #
G7769478
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
2mm
Insert Thickness
3.00mm
Insert Size
120
Corner Radius
2.00mm
Width
10.00mm
Cutting Edge Length
12.00mm
Thickness
3.00mm

Details

Chip-Breaker
Yes
Mounting Style
Screw
Insert Application
Finishing
Coating
Cr
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Insert Material
Carbide
ANSI Number
PFR120R20-ST
No. of Edges
1
Insert Style
PFR
Non Ferrous (N) Compatibility
Yes
Grade
XP3225
Insert Shape
Parallelogram
Item
Parallelogram Milling Insert
Hardened (H) Compatibility
No
ISO Number
PFR120R20-ST
Cutting Direction
Right Hand
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
Inscribed Circle
12.00mm
Super Alloy (S) Compatibility
Yes
For Use With
Indexable Ballnose End Mills
Series
78PFR
Primary Material Application ISO Code
M, N, P
Coating Process
PVD
Material - Machining
Carbide
Secondary Material Application
Nickel, Titanium
Chip-Breaker Code
ST
Insert Holding Type
Screw
Manufacturer Grade
XP3225
Shape
Parallelogram
Secondary Material Application ISO Code
S
Cutting Application
Finishing
Features
Composed of a Tough Carbide Material with an Excellent General Purpose Coating
Primary Material Application
Aluminum, Stainless Steel, Steel, Tool And Die Steel
Number of Cutting Edges
1
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
ANSI Code
PFR120R20-ST
Measurement System
Metric

Description

Parallelogram Milling Insert, Inscribed Circle 12.00mm, PFR120R20-ST, ST

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.