Zoro Homepage

Milling Insert, Parallelogram, ST, XP3225

  • Mfr # 7820212

  • Zoro # G7769520


product price: $93.59
/ea
Free Shipping & Returns

Key Features

Chip-Breaker
Yes
Grade
XP3225
Insert Size
120
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
Inscribed Circle
12.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820212
Zoro #
G7769520
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
120
Nose Radius
3mm
Insert Thickness
3.00mm
Corner Radius
3.00mm
Cutting Edge Length
12.00mm
Thickness
3.00mm
Width
10.00mm

Details

Chip-Breaker
Yes
Grade
XP3225
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
Inscribed Circle
12.00mm
Non Ferrous (N) Compatibility
Yes
No. of Edges
1
Super Alloy (S) Compatibility
Yes
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
ISO Number
PFR120R30-ST
Cast Iron (K) Compatibility
No
For Use With
Indexable Ballnose End Mills
Item
Parallelogram Milling Insert
Mounting Style
Screw
Insert Style
PFR
Coating
Cr
Stainless (M) Compatibility
Yes
ANSI Number
PFR120R30-ST
Insert Shape
Parallelogram
Insert Material
Carbide
Hardened (H) Compatibility
No
Insert Application
Finishing
Series
78PFR
Coating Process
PVD
Number of Cutting Edges
1
Features
Composed of a Tough Carbide Material with an Excellent General Purpose Coating
Primary Material Application
Aluminum, Stainless Steel, Steel, Tool And Die Steel
Measurement System
Metric
Shape
Parallelogram
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Primary Material Application ISO Code
M, N, P
Manufacturer Grade
XP3225
Chip-Breaker Code
ST
Cutting Application
Finishing
Secondary Material Application ISO Code
S
Secondary Material Application
Nickel, Titanium
ANSI Code
PFR120R30-ST
Insert Holding Type
Screw
Material - Machining
Carbide

Description

Parallelogram Milling Insert, Inscribed Circle 12.00mm, PFR120R30-ST, ST

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.