Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, Parallelogram, ST, XP3225

  • Mfr # 7820213

  • Zoro # G7769548


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Screw
Insert Material
Carbide
Coating
Cr
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
Insert Size
160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7820213
Zoro #
G7769548
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
160
Nose Radius
0.3mm
Insert Thickness
4.00mm
Corner Radius
0.30mm
Cutting Edge Length
16.00mm
Width
12.00mm
Thickness
4.00mm

Details

Mounting Style
Screw
Insert Material
Carbide
Item
Parallelogram Milling Insert
Coating
Cr
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
Inscribed Circle
16.00mm
Cutting Direction
Right Hand
Hardened (H) Compatibility
No
No. of Edges
1
ANSI Number
PFR160R03-ST
Steel (P) Compatibility
Yes
ISO Number
PFR160R03-ST
For Use With
Indexable Ballnose End Mills
Stainless (M) Compatibility
Yes
Grade
XP3225
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Insert Application
Finishing
Chip-Breaker
Yes
Insert Style
PFR
Insert Shape
Parallelogram
Series
78PFR
ANSI Code
PFR160R03-ST
Measurement System
Metric
Chip-Breaker Code
ST
Number of Cutting Edges
1
Primary Material Application ISO Code
M, N, P
Shape
Parallelogram
Manufacturer Grade
XP3225
Features
Composed of a Tough Carbide Material with an Excellent General Purpose Coating
Primary Material Application
Aluminum, Stainless Steel, Steel, Tool And Die Steel
Insert Holding Type
Screw
Coating Process
PVD
Material - Machining
Carbide
Secondary Material Application ISO Code
S
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Secondary Material Application
Nickel, Titanium
Cutting Application
Finishing

Description

Parallelogram Milling Insert, Inscribed Circle 16.00mm, PFR160R03-ST, ST

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.