Zoro Homepage

Milling Insert, Parallelogram, ST, XP3225

  • Mfr # 7820214

  • Zoro # G7769469


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Insert Style
PFR
ANSI Number
PFR160R05-ST
Cutting Direction
Right Hand
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
Stainless (M) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820214
Zoro #
G7769469
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
4.00mm
Insert Size
160
Nose Radius
0.5mm
Thickness
4.00mm
Corner Radius
0.50mm
Cutting Edge Length
16.00mm
Width
12.00mm

Details

Insert Style
PFR
ANSI Number
PFR160R05-ST
Cutting Direction
Right Hand
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
Item
Parallelogram Milling Insert
Stainless (M) Compatibility
Yes
No. of Edges
1
ISO Number
PFR160R05-ST
Insert Shape
Parallelogram
For Use With
Indexable Ballnose End Mills
Insert Material
Carbide
Inscribed Circle
16.00mm
Grade
XP3225
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Insert Application
Finishing
Cast Iron (K) Compatibility
No
Mounting Style
Screw
Chip-Breaker
Yes
Non Ferrous (N) Compatibility
Yes
Coating
Cr
Steel (P) Compatibility
Yes
Series
78PFR
Shape
Parallelogram
Manufacturer Grade
XP3225
ANSI Code
PFR160R05-ST
Insert Holding Type
Screw
Secondary Material Application ISO Code
S
Measurement System
Metric
Primary Material Application
Aluminum, Stainless Steel, Steel, Tool And Die Steel
Number of Cutting Edges
1
Primary Material Application ISO Code
M, N, P
Features
Composed of a Tough Carbide Material with an Excellent General Purpose Coating
Chip-Breaker Code
ST
Secondary Material Application
Nickel, Titanium
Material - Machining
Carbide
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Cutting Application
Finishing
Coating Process
PVD

Description

Parallelogram Milling Insert, Inscribed Circle 16.00mm, PFR160R05-ST, ST

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.