Zoro Homepage

Milling Insert, Parallelogram, ST, XP3225

  • Mfr # 7820215

  • Zoro # G7769496


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Cast Iron (K) Compatibility
No
Coating
Cr
No. of Edges
1
Insert Application
Finishing
ISO Number
PFR160R10-ST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820215
Zoro #
G7769496
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
160
Nose Radius
1mm
Insert Thickness
4.00mm
Cutting Edge Length
16.00mm
Width
12.00mm
Thickness
4.00mm
Corner Radius
1.00mm

Details

Cast Iron (K) Compatibility
No
Coating
Cr
No. of Edges
1
Insert Application
Finishing
ISO Number
PFR160R10-ST
Mounting Style
Screw
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
Yes
For Use With
Indexable Ballnose End Mills
Insert Style
PFR
Hardened (H) Compatibility
No
Insert Material
Carbide
Super Alloy (S) Compatibility
Yes
Chip-Breaker
Yes
Steel (P) Compatibility
Yes
Item
Parallelogram Milling Insert
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
Inscribed Circle
16.00mm
Grade
XP3225
Insert Shape
Parallelogram
ANSI Number
PFR160R10-ST
Series
78PFR
Material - Machining
Carbide
Manufacturer Grade
XP3225
Secondary Material Application
Nickel, Titanium
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Chip-Breaker Code
ST
Coating Process
PVD
Primary Material Application ISO Code
M, N, P
Secondary Material Application ISO Code
S
Insert Holding Type
Screw
Shape
Parallelogram
Measurement System
Metric
ANSI Code
PFR160R10-ST
Cutting Application
Finishing
Primary Material Application
Aluminum, Stainless Steel, Steel, Tool And Die Steel
Number of Cutting Edges
1
Features
Composed of a Tough Carbide Material with an Excellent General Purpose Coating

Description

Parallelogram Milling Insert, Inscribed Circle 16.00mm, PFR160R10-ST, ST

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.