Zoro Homepage

Milling Insert, Parallelogram, ST, XP3225

  • Mfr # 7820216

  • Zoro # G7769539


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Screw
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
ANSI Number
PFR160R20-ST
Non Ferrous (N) Compatibility
Yes
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820216
Zoro #
G7769539
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
4.00mm
Nose Radius
2mm
Insert Size
160
Cutting Edge Length
16.00mm
Thickness
4.00mm
Width
12.00mm
Corner Radius
2.00mm

Details

Mounting Style
Screw
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
ANSI Number
PFR160R20-ST
Non Ferrous (N) Compatibility
Yes
Insert Material
Carbide
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Inscribed Circle
16.00mm
Insert Application
Finishing
No. of Edges
1
Coating
Cr
Item
Parallelogram Milling Insert
Grade
XP3225
Insert Shape
Parallelogram
Cutting Direction
Right Hand
Hardened (H) Compatibility
No
For Use With
Indexable Ballnose End Mills
Insert Style
PFR
Chip-Breaker
Yes
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
ISO Number
PFR160R20-ST
Series
78PFR
Material - Machining
Carbide
Coating Process
PVD
Number of Cutting Edges
1
Features
Composed of a Tough Carbide Material with an Excellent General Purpose Coating
Primary Material Application ISO Code
M, N, P
Primary Material Application
Aluminum, Stainless Steel, Steel, Tool And Die Steel
Cutting Application
Finishing
Shape
Parallelogram
Chip-Breaker Code
ST
Insert Holding Type
Screw
Manufacturer Grade
XP3225
Secondary Material Application ISO Code
S
ANSI Code
PFR160R20-ST
Measurement System
Metric
Secondary Material Application
Nickel, Titanium
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16

Description

Parallelogram Milling Insert, Inscribed Circle 16.00mm, PFR160R20-ST, ST

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.