Zoro Homepage

Milling Insert, Parallelogram, ST, XP3225

  • Mfr # 7820217

  • Zoro # G7769511


product price: $102.99
/ea
Free Shipping & Returns

Key Features

For Use With
Indexable Ballnose End Mills
Insert Size
160
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
Grade
XP3225
Non Ferrous (N) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820217
Zoro #
G7769511
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
160
Nose Radius
3mm
Insert Thickness
4.00mm
Thickness
4.00mm
Width
12.00mm
Cutting Edge Length
16.00mm
Corner Radius
3.00mm

Details

For Use With
Indexable Ballnose End Mills
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
Grade
XP3225
Non Ferrous (N) Compatibility
Yes
Insert Shape
Parallelogram
Insert Application
Finishing
Coating
Cr
Inscribed Circle
16.00mm
Cast Iron (K) Compatibility
No
Item
Parallelogram Milling Insert
Mounting Style
Screw
ISO Number
PFR160R30-ST
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Chip-Breaker
Yes
No. of Edges
1
Stainless (M) Compatibility
Yes
ANSI Number
PFR160R30-ST
Steel (P) Compatibility
Yes
Insert Style
PFR
Insert Material
Carbide
Cutting Direction
Right Hand
Series
78PFR
Material - Machining
Carbide
ANSI Code
PFR160R30-ST
Shape
Parallelogram
Secondary Material Application ISO Code
S
Number of Cutting Edges
1
Cutting Application
Finishing
Secondary Material Application
Nickel, Titanium
Chip-Breaker Code
ST
Features
Composed of a Tough Carbide Material with an Excellent General Purpose Coating
Measurement System
Metric
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Manufacturer Grade
XP3225
Primary Material Application ISO Code
M, N, P
Primary Material Application
Aluminum, Stainless Steel, Steel, Tool And Die Steel
Coating Process
PVD
Insert Holding Type
Screw

Description

Parallelogram Milling Insert, Inscribed Circle 16.00mm, PFR160R30-ST, ST

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.