Zoro Homepage

Milling Insert, Parallelogram, ST, XP3225

  • Mfr # 7820218

  • Zoro # G7769450


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Insert Style
PFR
ISO Number
PFR200R03-ST
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820218
Zoro #
G7769450
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
200
Nose Radius
0.3mm
Insert Thickness
5.00mm
Width
15.00mm
Corner Radius
0.30mm
Thickness
5.00mm
Cutting Edge Length
20.00mm

Details

Insert Style
PFR
ISO Number
PFR200R03-ST
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Chip-Breaker
Yes
Insert Material
Carbide
ANSI Number
PFR200R03-ST
Hardened (H) Compatibility
No
Mounting Style
Screw
Item
Parallelogram Milling Insert
No. of Edges
1
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
Insert Application
Finishing
Cutting Direction
Right Hand
Grade
XP3225
Insert Shape
Parallelogram
Coating
Cr
Inscribed Circle
20.00mm
For Use With
Indexable Ballnose End Mills
Series
78PFR
Material - Machining
Carbide
Number of Cutting Edges
1
Manufacturer Grade
XP3225
Insert Holding Type
Screw
Cutting Application
Finishing
Secondary Material Application ISO Code
S
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
ANSI Code
PFR200R03-ST
Chip-Breaker Code
ST
Shape
Parallelogram
Coating Process
PVD
Measurement System
Metric
Secondary Material Application
Nickel, Titanium
Primary Material Application
Aluminum, Stainless Steel, Steel, Tool And Die Steel
Primary Material Application ISO Code
M, N, P
Features
Composed of a Tough Carbide Material with an Excellent General Purpose Coating

Description

Parallelogram Milling Insert, Inscribed Circle 20.00mm, PFR200R03-ST, ST

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.