Zoro Homepage

Milling Insert, Parallelogram, ST, XP3225

  • Mfr # 7820219

  • Zoro # G7769505


product price: $119.99
/ea
Free Shipping & Returns

Key Features

For Use With
Indexable Ballnose End Mills
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
Stainless (M) Compatibility
Yes
Coating
Cr
ANSI Number
PFR200R05-ST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820219
Zoro #
G7769505
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.5mm
Insert Size
200
Insert Thickness
5.00mm
Width
15.00mm
Cutting Edge Length
20.00mm
Thickness
5.00mm
Corner Radius
0.50mm

Details

For Use With
Indexable Ballnose End Mills
Workpiece Compatibility
Nonferrous (N), Stainless (M), Super Alloy (S)
Stainless (M) Compatibility
Yes
Coating
Cr
ANSI Number
PFR200R05-ST
Insert Style
PFR
No. of Edges
1
Cast Iron (K) Compatibility
No
ISO Number
PFR200R05-ST
Chip-Breaker
Yes
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Insert Material
Carbide
Mounting Style
Screw
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
Yes
Inscribed Circle
20.00mm
Grade
XP3225
Item
Parallelogram Milling Insert
Insert Application
Finishing
Insert Shape
Parallelogram
Series
78PFR
Material - Machining
Carbide
Secondary Material Application ISO Code
S
Measurement System
Metric
Secondary Material Application
Nickel, Titanium
Number of Cutting Edges
1
Chip-Breaker Code
ST
For Toolholder
PFR-R100SF6, PFR-R120SF6, PFR-R160SF8, PFR-R200SF10, PFR-R250SF12, PFR-R300SF16, PFR-R320SF16
Shape
Parallelogram
Insert Holding Type
Screw
Features
Composed of a Tough Carbide Material with an Excellent General Purpose Coating
Cutting Application
Finishing
ANSI Code
PFR200R05-ST
Primary Material Application ISO Code
M, N, P
Coating Process
PVD
Manufacturer Grade
XP3225
Primary Material Application
Aluminum, Stainless Steel, Steel, Tool And Die Steel

Description

Parallelogram Milling Insert, Inscribed Circle 20.00mm, PFR200R05-ST, ST

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.